Beli kaca film jendela di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Scotch Tint Frost Black SH2FRBKX A3atribut:
- Adhesive Force (N/25mm): 18
- Color: Black
- Length (m): 0.42
- Material: Polyester film
- Tensile Strength (N/25mm): 329
- Visible Light Transmittance (%): 2
- Width (m): 0.297
- TRUSCO Window FilmDeskripsi:39atribut:
- Length (m): 1.8
- Thickness (mm): 0.065
- Material: Polyester Film
- Purpose of Use: Energy conservation measure of the factory, house/eye hatchery.
- Non Brand Stiker KacaDeskripsi:Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.atribut:
- Material: Poliester blur
- Finishing: Blur polos
- Width (mm): 1500
- Length (mm): 25000
- YAC Roll CurtainDeskripsi:A mesh type roll curtain that expands and contracts in conjunction with the opening and closing of windows. Easy installation by sticking with double-sided tape and hooking.Ideal for sun protection and privacy protectionatribut:
- Material: PVC / ABS / nylon
- Color: Black
- Elastic Expansion Range (cm): 0-55
- Nitoms Glass Scattering Prevention Sheet, Uneven Glassatribut:
- Thickness (mm): 0.2
- Color: Clear
- Dimensions {Width W (mm) x Length l (m)}: 960x1.8
- Accessories: With Exclusive Spatula
- 3M Scotch Tint Frost Gray SH2FRGRX A3atribut:
- Adhesive Force (N/25mm): 17
- Color: Gray
- Length (m): 0.42
- Material: Polyester film
- Tensile Strength (N/mm): 290
- Visible Light Transmittance (%): 49
- Width (m): 0.297
- 3M Energy-Saving Film for Windows That Reflects SunlightDeskripsi:By sticking a film on a flat surface such as transparent glass or frosted glass, it reflects the sun's rays in the summer to suppress the temperature rise, and in the winter it improves the efficiency of heating and saves energy.Since it is a suction type, it can be easily reattached, and even one person can easily work.It is easier to apply by letting water and air escape from the microholes in the film.For energy saving measures in summer and winter* Cannot be used for wire-reinforced glass, wire-reinforced glass, heat-reflecting or heat-absorbing glass, double or double glazing, laminated glass, special glass, and automobile glass.atribut:
- Color: Transparent
- Width (m): 0.75
- Length (m): 0.9
- Material: Polyester film (metal deposition)
- Solar transmittance: 0.44
- Thickness (mm): 0.055
- UV Transmittance: 0.53
- 3M Sun Control Window FilmDeskripsi:3M™ Sun Control Window Film Ceramic Architectural Series is a clear, durable window film that controls the types of solar energy that can enter the space. Applied to interior window glass, it comes in a range of visible light options – you can choose to allow in nearly all visible light for bright, inviting interiors or darker options for glare control, while blocking harmful rays that can cause fading. Ceramic Architectural Series films use precisely formed ceramic nano-particles that maintain consistent color and appearance over time.High-tech sun controlUsing advanced nanotechnology, 3M incorporates tiny, precisely formed ceramic particles to Ceramic Series films. Though not visible to the eye – or even under a microscope – these ceramic particles are essential for absorbing and rejecting heat, helping to reduce energy bills and prevent discomfort. They help control IR light, which can be absorbed by carpets and furnishings and radiated as heat.- High Visible Light, High Clarity, Competitive Solar Heat Gain Coefficient- High visible light transmission.- Helps reduce air conditioning costs.- Stay cooler by reducing excessive heat in warmer months.- Helps prolong the life and vibrancy of fabric, furniture and carpets.atribut:
- Application: Visible Light Transmitting, Heat Rejecting
- Color: Neutral
- Overall Length (ft): 100
- Overall Length (m): 30.48
- Overall Thickness (mil): 2
- Overall Thickness (mm): 0.05
- Product Series: Ceramic Architectural
- Product Usage: Buildings
- Size (ft): 60x100
- ADVANCE DIGITALS Ice Maker Cube (Mesin Es Batu)atribut:
- Color: Random Color
- Compressor: R600a
- Cooling Type: Air Compressor
- Dimensions (mm): 340x240x336
- Ice Making Time (minute): 6 to 8 (15°C)
- Material: ABS
- Power (W): 180
- Thermal Type: C5H10
- Water Tank Capacity (L): 2.1
- Keiko Whiteboard Gantung Single Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Hook: tersedia di bagian belakang board
- Layer: formica import magnetik
- Llumar Kaca Film Super BlackDeskripsi:Llumar Solar Control Window Film merupakan salah satu tipe kaca film Llumar yang dapat menolak panas. Kaca film Llumar Solar Control Film memiliki berbagai macam tipe yg berbeda dalam penolakan panas, warna dan berbagai keunggulan lainnya. Memiliki 5 elemen unggulan, yakni Kesehatan (Healthy), Perlindungan (Protection), Kenyamanan (Comfort), Keamanan (Safety), dan Kemewahan (Luxury). Dari 5 elemen tersebut, menjelaskan kaca film Llumar melindungi dari bahaya sinar UV matahari dan mampu mereduksi hingga 16 derajat di permukaan interior. Selain itu juga melindungi orang di dalamnya dari serpihan kaca jika terjadi kecelakaan. Fungsi Solar Control Window Film: - Melindungi anda dari bahaya sinar ultra violet matahari yang dapat menyebabkan penyakit kanker kulit, karena mampu memblok Sinar Ultra Violet (UV) sampai 99.9%. - Melindungi interior mobil anda dari paparan sinar UV yang menyebabkan interior mobil kering dan pecah. - Mengurangi tinggi suhu dalam kabin kendaraan anda saat di parkir di bawah matahari ataupun saat dikendarai sehingga menghemat penggunaan bahan bakar karena sistem pendingin kendaraan yang tidak harus bekerja maksimal. - Menolak panas dan silau matahari yang mengganggu. - Memberikan kenyamanan bagi pengemudi dan penumpang lainnya didalam kendaraan. - Meningkatkan privasi bagi pengendara karena aktivitas dalam kendaraan lebih sedikit terlihat. - Mengurangi resiko berhamburnya serpihan kaca jika terjadi kecelakaan. - Meningkatkan penampilan dan kemewahan kendaraan anda. Pengukuran kinerja kaca film yang diakui oleh IWFA (International Window Film Association) untuk penolakan energi total matahari dalam spectrum matahari adalah dari Onm-2500nm. - Visible Light Transmittace: Presentase cahaya yang masuk melalui kaca film. - Visible Light Reflected: Presentase cahaya yang dipantulkan kembali oleh kaca film. - Ultraviolet Rejected: Presentase sinar ultraviolet yang ditolak oleh kaca film. - Total Solar Energi Rejected: Presentase jumlah energi matahari yang ditolak oleh kaca film.atribut:
- Visible Light Reflection: 8%
- Ultraviolet Rejected: More than 99% (wavelengths 280-380nm)
- 3M Film for Window Glass Graphia 001atribut:
- Solar Radiation Transmittance: 0.71
- UV Transmittance: 1% or less
- Color: translucent
- Width (m): 0.92
- Length (m): 1.8
- Thickness (mm): 0.3
- Material: Vinyl chloride resin film
- Solar Radiation Transmittance (%): 71
- UV Transmittance (%): 1 or less
- 3M Scotchtint Shatter Resistance Film for Figured/Frosted Glassatribut:
- Material: Polyester Film
- Takikossai Glass Filmatribut:
- Length (mm): 50000
- Type: Sandblast
- Width (mm): 1200
- Tokyo Glass Kikai (TGK) PTFE Greaseless SheetDeskripsi:It is a PTFE greaseless sheet for the common mating glass joint connection part.atribut:
- Product Code: 5272417
- WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)Deskripsi:Mesin Es Batu sangat cocok di gunakan untuk bisnis Restoran, Cafe, Hotel dan Pabrik karena mampu membuat es batu (ice cube), ice flakes dalam jumlah besar, cepat dan berkualitas. Besarnya minat terhadap bisnis kuliner di bidang cafe tentu saja membuat mesin ini kerap di cari dan di beli. Maka dari itu tak ada salahnya jika anda berinvestasi dengan mesin yang tepat demi kelangsungan bisnis kuliner andaWiratech menjual Mesin Es Batu ICB-SD60-Ice Cube Machine di tenagai daya listrik sebesar 485 watt dengan waktu estimasi pendinginan hingga menjadi es padat hanya dalam waktu 15-20 menit serta mampu memproduksi es batu kubus hingga 60 kg/hari. Mesin es batu ini mempunya dimensi 50 x 59 x 91 cm
- OSG Tap for Removing Spatter (SR-HT) (for Removing Weld Spatter for Female Screw Repair) (Mata Tap)atribut:
- Chamfer Lcf: 5P
- Material: high-speed steel (high-speed steel steel) HSS
- Precision: -0.06
Daftar Harga kaca film jendela Terbaru October 2026
| 3M Scotch Tint Frost Black SH2FRBKX A3 | Rp309.900 |
| TRUSCO Window Film | Rp99.900 |
| Non Brand Stiker Kaca | Rp3.599.900 |
| YAC Roll Curtain | Rp269.900 |
| Nitoms Glass Scattering Prevention Sheet, Uneven Glass | Rp369.900 |
| FROST KING Window Insulation Kit | Rp229.900 |
| Daytona Angled Air Valve Extension (Pentil Ban) | Rp119.900 |
| 3M Scotch Tint Frost Gray SH2FRGRX A3 | Rp309.900 |
| 3M Energy-Saving Film for Windows That Reflects Sunlight | Rp1.699.900 |
| 3M Sun Control Window Film | Rp20.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/TRUSCO%20Window%20Film/P101503134-1.jpg)




/P102671863-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/3M%20Energy-Saving%20Film%20for%20Windows%20That%20Reflects%20Sunlight/7iP107126270-1.jpg)

/8mP110921310-1.jpg)






/g4P103449580-1.jpg)
%20(for%20Removing%20Weld%20Spatter%20for%20Female%20Screw%20Repair)%20(Mata%20Tap)/P103073077-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)